GE Healthcare Amersham™ Hybond™ Membranes

Unsupported 100% pure nitrocellulose membrane validated for use with all ECL Western and protein blotting applications

Manufacturer: GE Healthcare RPN758D

 View all options for this product

Catalog No. 45-002-485


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Length (Metric) 8cm
    Width (Metric) 7.5cm
    For Use With (Application) Protein blotting
    Material Nitrocellulose
    Format Sheet
    Pore Size 0.45μm
    Quantity 50 Sheets

    • Excellent sensitivity, resolution and low background for all labeling and detection systems: radioactive, nonradioactive and chromogenic
    • Packaging features include interleaf on both sides of the membrane and airtight resealable bag with marking spot
    • Pore size: 0.2µm and 0.45µm
    • Discs are also available

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit