GE Healthcare Amersham™ Hybond™-N Membranes

Use for high sensitivity applications in DNA and RNA blotting. GE Healthcare Life Sciences™Amersham™ Hybond™-N Membranes is a strong supported membrane that is inherently hydrophilic and requires no pre-wetting.

Manufacturer: GE Healthcare RPN1520N

 View more versions of this product

Catalog No. 45-000-788

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Nylon, Neutral
    Binding Capacity Up to 600μg/cm2
    Format Sheet
    Length (Metric) 15cm
    Width (Metric) 20cm
    For Use With (Application) Southern and Northern blots; plaque lifts; UV fixation

    • Binding capacity for nucleic acids up to 600µm/cm2
    • Inherently hydrophilic and requires no prewetting
    • Nucleic acids can be crosslinked using UV light

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit