GE Healthcare Amersham™ Hybond™ -N+ Membranes

Use for the highest sensitivity in DNA and RNA blotting. GE Healthcare Life Sciences™ Amersham™ Hybond™ -N+ Membrane is a positively charged nylon membranes for use with radioactive and nonradioactive chemiluminescence and chemifluorescence detection.

Manufacturer: GE Healthcare RPN3050B

 View more versions of this product

Catalog No. 45-000-934

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Not Applicable
    Dimensions (L x W) 30 x 50cm
    Material Nylon, Positively Charged
    Binding Capacity Up to 600μg/cm2
    Format Sheet
    Length (Metric) 30cm
    Width (Metric) 50cm
    For Use With (Application) Southern blots; UV fixation
    Quantity 5 Sheets

    • Pore size of 0.45µm with retention of nucleic acids >50bp
    • Binding capacity for nucleic acids 600µg/cm2
    • Suitable for high-density arrays
    • Excellent sensitivity in conventional Southern blotting
    • Nucleic acid samples may be fixed by UV or baking
    • Not suitable for alkali blotting and fixation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit