GE Healthcare Amersham™ Hybond™ -P Membranes

Hydrophobic PVDF membrane optimized for use in protein transfers and Western blotting applications

Manufacturer: GE Healthcare RPN303F

 View more versions of this product

Catalog No. 45-000-931

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Pore Size 0.45μm
    Length (Metric) 30cm
    Width (Metric) 3m
    For Use With (Application) Protein transfers; Western blotting
    For Use With (Equipment) With the Amersham ECL Gel horizontal electrophoresis system
    Quantity 1 Roll
    Material PVDF
    Binding Capacity 125μg/cm2
    Format Roll

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit