Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GE Healthcare DALTsix Gel Caster
For use with Ettan DALTsix large vertical system
Manufacturer: GE Healthcare 80648546
Includes: 1 x Cap
1 x Front plate
7 x Separator sheet, t = 0.5 mm
6 x Filler sheet, t = 1.0 mm
1 x Filler block
2 x Thumb knobs
6 x Spring clamps
3 x Connector 1/428 UNF threaded barb 4.75mm (3/16 in.)
1 x Gasket, L = 9.8m (32 foot)
Description
DALTsix Gel Caster holds up to six 1.0-mm or 1.5-mm cassettes with separator sheets for casting homogeneous or gradient gels. If fewer gels be cast, the unused volume is filled with blank cassette inserts and filler sheets.
- Pack size: 1 Piece
- Cassettes and glass plates have to be ordered separately
- For gradient gel casting a pump and gradient maker are needed and have to be ordered separately
- Gel Dimension 20 x 26 x 0.1 cm
- Gel Capacity 16 Gels (1.0 mm or 1.5 mm thick)
- Width: 37cm (14.56 in.)
- Height: 27cm (10.6 in.)
- Weight: 3.6kg (7.93lb)
- Volume: 1000mL
- Cassettes and glass plates have to be ordered separately
- For gradient gel casting a pump and gradient maker are needed and have to be ordered separately
Specifications
DALTsix Gel Caster | |
27 cm | |
1 Piece | |
7.93 lb. | |
14.56 in. | |
Ettan DALTsix Large Vertical System |
10.6 in. | |
7 Separator Sheets 0.5 mm and 6 Filler Sheets 1.0 mm. | |
0.05 in. | |
3.6 kg | |
37 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title