Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare EPS 3501 High Voltage Power Supplies for Electrophoresis Units

Cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility

Manufacturer:  GE Healthcare 18113005

 View more versions of this product

Catalog No. 45-000-469


Add to cart

Description

Description

  • Feature membrane keypads and clear digital displays for ease of programming
  • Timed or continuous runs from 1 min. to 500 hrs., with end-of-run alarm
  • Automatic parameter limit crossover prevents overheating, protects experiments and equipment
  • Two pairs of power outlets permit duplicate parallel runs
  • Automatic recovery after power failure

Four available modes (depending on model)

  • Constant current mode is recommended for blotting to prevent overheating
  • Constant voltage mode is recommended for other applications, such as nucleic acid submarine and mini-vertical gel electrophoresis
  • Constant power mode is designed for constant temperature runs without a circulating cooler
  • Linear voltage ramp mode brings proteins to focused equilibrium in IPG strips quickly without danger of overheating

EPS 3501

  • Primarily designed for manual DNA sequencing and IEF applications
  • Also suitable for many electrophoresis and blotting applications
  • Constant voltage, constant current, or constant power modes
  • Stores and recalls three protocols
EPS 3501 XL
  • Primarily designed for 2-D electrophoresis and IEF using ImmobilineTM, but also suitable for many other electrophoresis applications
  • For high-voltage applications requiring advanced programming
  • Constant voltage, constant current, constant power, and linear voltage ramp modes
  • Stores and recalls 9 protocols, each with 9 phases and phase-end alarms
  • Programmed automatic shut-off or phase end based on time, volt-hour/milliampere-hour

Order Info

D x W x H: 12 1/4 x 9 3/4 x 3 3/4 in. (31.0 x 25 x 9.5cm)

Specifications

Specifications

400 mA
12.25 x 9.75 x 3.75 in. (31 x 25 x 9.5 cm)
3500 V 50/60 Hz
3.75 in.
0 to 0.95%
31 cm
0.2 cm
4°C to 40°C
3500 V
8.3 lb.
9.75 in.
Immobiline Dry strip, IPG, Electrophoresis, Basic Blotting
EN61010-1, CE 89/336/EEC (EMC directive), CE 73/23/EEC (LV directive)
Digital
50/60 Hz
9.5 cm
12.25 in.
106 kPa
39.2°F to 104°F
1 min. to 500 hr.
200 w
3.8 kg
25 cm
EPS 3501 XL Power Supply
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit