Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare ExcelGel Precast Gels for Second Dimension Separations

Prepare multiple 2-D maps on a single gel using three 7cm or two 11cm IPG strips side-by-side

Manufacturer:  GE Healthcare 17123601

 View more versions of this product

Catalog No. 45-000-214


Add to cart

Description

Description

  • Precast SDS-polyacrylamide gels available in 12.5% homogeneous and 12-14% gradient form
  • Perform second-dimension separations using precast gels together with 7, 11, 18, or 24 cm IPG strips (not included)
  • Provided fully hydrated and ready to use
  • Configure Multiphor II with MultiTemp III Thermostatic Circulator and the programmable EPS 1001 power supply for reproducible running conditions

Order Info

Order IPG strips separately.

Specifications

Specifications

3 Pack
0.5 mm
12 to 116 Mr
7 in.
71.08
4-30°C
9.6 in.
Precast Gel
5%
Tris-Acetate
SDS-PAGE
18 cm
40mm, 5% T/3% C
0.019 in.
24.5 cm
Safety and Handling

Safety and Handling

ShelfLife : 15 Months

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit