GE Healthcare GeneQuant™ 100 Spectrophotometers Available on GSA/VA Contract for Federal Government customers only.

Relevant parameters are calculated automatically and displayed at the touch of a button on a large display

Manufacturer: GE Healthcare 28918204

 View more versions of this product

Catalog No. 45-001-532

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Spectrophotometer
    Warranty 3 Year
    Weight (English) 9 lb.
    Weight (Metric) 4.5kg
    Detector Type CCD array
    For Use With (Application) DNA, RNA and oligonucleotide purity and concentration measurements, visualization of nucleic acid scan allows impurities to be detected, particularly useful for RNA samples, proteins can be quantitated by BCA, biuret, bradford, direct UV and lowry
    Hertz 50/60Hz
    Includes Spectrophotometer
    Lamp Xenon
    Spectral Bandwidth 5nm
    Wavelength Accuracy ±2nm
    Wavelength Range 190 to 900 nm
    Certifications/Compliance CE 89/336/EEC (EMC directive); CE 73/23/EEC (LV directive); EN-61010-1 (IEC1010-1)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit