GE Healthcare GeneQuant™ 1300 Spectrophotometers Available on GSA/VA Contract for Federal Government customers only.

Can be used with a wide variety of cuvettes or capillaries for sample volumes from 3µL to 2mL

Manufacturer: GE Healthcare 28918213

 View more versions of this product

Catalog No. 45-001-534

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type GeneQuant 1300 Spectrophotometer
    Warranty 3 Year
    Weight (Metric) 4.5kg
    Width (English) 3.93 in.
    Electrical Requirements 100 to 240V 50/60Hz
    For Use With (Application) DNA, RNA and oligonucleotide purity/concentration measurements
    Lamp Xenon
    Spectral Bandwidth 5nm
    Wavelength Accuracy ±2nm
    Wavelength Repeatability ±0.5nm
    Weight (English) 9 lb.
    Width (Metric) 10cm
    Detector Type CCD array
    Height (English) 15.35 in.
    Height (Metric) 39cm
    Hertz 50/60Hz
    Voltage 100/240V
    Wavelength Range 190 to 1100nm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit