Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare GSTrap™ 4B Prepacked Columns: 7 x 25mm Available on GSA/VA Contract for Federal Government customers only.

Use for convenient, high capacity one-step purification of glutathione S-transferase (GST) tagged proteins. GE Healthcare Life Sciences™ GSTrap™ 4B Prepacked Columns: 7 x 25mm are prepacked with Glutathione Sepharose™ 4B

Manufacturer:  GE Healthcare 29048609

 View more versions of this product

Catalog No. 45-000-506


  Check Availability
Add to cart

Specifications

Description

  • Prepacked with Glutathione Sepharose™ 4B media, featuring a glutathione ligand coupled to 4% agarose
  • May be used with syringe, peristaltic pump or ¨A¨KTA design chromatography system
  • Purifies GST-tagged proteins from bacterial lysates and other glutathione S-transferases or glutathione-dependent proteins
  • Average particle size: 90µm
  • 1 and 5mL columns
Media
  • Matrix: Highly cross-linked 4% agarose
  • Binding capacity: >25mg horse liver GST/mL
  • pH stability working range: 4 to 13

1mL columns

  • Bed dimensions: 7 x 25mm
  • Flow velocity: <4mL/min.

Description & Specifications

Specifications

1mL
7mm
Glutathione
1 × 1mL
45 to 165μm
3 bar
4° to 30°C
0.27 in.
<4mL/min.
Polypropylene
4 to 13
GSTrap 4B Column
1mL
4% Highly Cross-linked Agarose
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit