GE Healthcare GSTrap™ FF Columns: 7 x 25mm Available on GSA/VA Contract for Federal Government customers only.

Purifies GST-tagged proteins in one step

Manufacturer: GE Healthcare 17513001

 View more versions of this product

Catalog No. 45-000-281

  Check Availability
Add to Cart

    Specifications

    Bed Volume 1mL
    Ligand Type Glutathione and 10 carbon linker arm
    Material Polypropylene
    Packaging Quantity 5 × 1mL
    pH Range 3 to 12
    Quantity 5 × 1mL
    Support Type 4% Highly Cross-linked Agarose
    Diameter (English) Inner 0.27 in.
    Particle Size 90μm
    Product Type GSTrap column
    Pressure 3 bar
    Storage Requirements 4° to 30°C
    Diameter (Metric) Inner 7mm
    Flow Rate <4mL/min.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit