Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare HiPrep™ HIC FF 16/10 Columns

Produce fast, preparative separation of proteins and other biomolecules. GE Healthcare Life Sciences™ HiPrep™ HIC FF 16/10 Columns are high capacity with excellent flow properties, and reliable, reproducible separations.

Manufacturer:  GE Healthcare 28936548

 View more versions of this product

Catalog No. 45-002-076


  Check Availability
Add to cart

Specifications

Description

The 20mL HIC columns provide fast, preparative separation of proteins and other biomolecules. They are ready-to-use with four media choices: Phenyl Sepharose 6 Fast Flow (high sub); Phenyl Sepharose 6 Fast Flow (low sub); Butyl Sepharose 4 Fast Flow; and Octyl Sepharose 4 Fast Flow.

Features:

  • Offer high capacity, excellent flow properties and reliable, reproducible separations
  • Compatible with simple pump-based configurations or chromatography systems (e.g., AKTA)

Specifications (H2O at room temp.)

  • Dimensions: 1.6 x 10cm
  • Recommended flowrate: 2-10mL/min. (60-300cm/h)
  • Maximum flowrate: 10mL/min. (300cm/hr.)
  • Max. pressure over packed bed: 1.5bar (22psi, 0.15MPa)
  • Column hardware pressure limit: 5bar (73psi, 0.5MPa)
  • Storage: 20% ethanol
  • Storage temperature: 4° to 30°C

Description & Specifications

Specifications

1M NaOH, 30% Isopropanol, 70% Ethanol, 6M Guanidine Hydrochloride, 30% Aceto nitrile, 1mM HCl
0.62 in.
HiPrep Octyl Sepharose 4 FF (high sub) column
Provide fast, preparative separation of Proteins and other biomolecules by hydrophobic interaction chromato graphy (HIC), initial and intermediate purification, removing bulk impurities
100mm
Polypropylene
5 bar
45 to 165μm
4° to 30°C
20mL
16mm
1 x 20mL
3.93 in.
>300cm/hr.
Octyl
3 to 13
4% Cross-linked Agarose
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit