GE Healthcare HiPrep™ Sephacryl™ HR Prepacked Gel Filtration Columns Available on GSA/VA Contract for Federal Government customers only.

For reproducible protein purification, separating polysaccarides, macromolecules with extended structures and small plasmids

Manufacturer: GE Healthcare 28935604

 View more versions of this product

Catalog No. 45-002-990

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Reproducible Protein purification, separating Polysaccharides, macromolecules with extended structures and small plasmids
    Height (English) 23.62 in.
    Height (Metric) 60cm
    Material Polypropylene
    Max. Pressure 22psi
    Particle Size 25 to 75μm
    pH Range 3 to 11
    Support Type Allyl Dextran and N, N'-methylenebisacrylamide
    Sample Type Polysaccharides, macromolecules with extended structures and even small plasmids
    Quantity Each
    Flow Rate <1.3mL/min.
    For Use With (Equipment) Low to medium pressure AKTA™ systems or pumped chromato graphy systems
    Bed Volume 120mL
    Product Type HiPrep Sephacryl S-400 HR column
    Diameter (Metric) Inner 1.6cm
    Storage Requirements 4° to 30°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit