GE Healthcare HisTrap™ FF Crude Prepacked Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: GE Healthcare 11000459

Catalog No. 45-002-909

  Check Availability
Add to Cart

    Specifications

    Bed Volume 1mL
    Particle Size 45 to 165μm
    Storage Requirements 4° to 30°C
    Flow Rate <4mL/min.
    Material Polypropylene
    Packaging Quantity 100 x 1mL
    pH Range 3 to 12
    Product Type HisTrap FF Crude Column
    Pressure 3 bar
    Quantity 100 x 1mL
    Support Type 6% Cross-linked Agarose
    Diameter (English) Inner 0.2 in.
    Diameter (Metric) Inner 7mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit