GE Healthcare HiTrap™ Butyl-S FF Columns Available on GSA/VA Contract for Federal Government customers only.

Designed for purification of relatively strong hydrophilic molecules at low salt concentrations

Manufacturer: GE Healthcare 17097814

 View more versions of this product

Catalog No. 45-000-175

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Support Type 6% Cross-linked Agarose
    Storage Requirements 4° to 30°C
    For Use With (Application) Small-scale Protein purification as well as for screening of binding and elution condition
    Ligand Type Butyl-S
    Material Polypropylene
    Max. Pressure 5 bar
    Particle Size 45 to 165μm
    pH Range 3 to 13
    Bed Volume 5mL
    Diameter (English) Inner 0.629 in.
    Diameter (Metric) Inner 16mm
    Product Type HiTrap Butyl-S FF column
    Flow Rate 5mL/min.
    Quantity 5 x 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit