Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare HiTrap™ NHS-Activated HP Prepacked Columns Available on GSA/VA Contract for Federal Government customers only.

Designed for easy coupling of ligands containing primary amines

Manufacturer:  GE Healthcare 17071630

Catalog No. 45-002-911


Add to cart

Description

Description

  • Medium: NHS activated Sepharose™
  • Column material: Polypropylene (PP)
  • Bed volume: 1mL
  • Bed dimensions: 7 x 25mm
  • Flow velocity: <4mL/min.
  • Maximum pressure: 3 bar
Media
  • Ligand: N-hydroxysuccinimide (NHS)
  • Average particle size: 34µm
  • Matrix: highly cross-linked agarose, 6%
  • Ligand concentration: 10µmol NHS groups/mL medium

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1mL
7mm
180 x 1mL
0.98 in.
4mL/min.
N-Hydroxysuccinimide (10μM NHS groups/mL medium)
3 to 12
6% Highly Cross-linked Agarose
0.27 in.
HiTrap NHS activated HP column
Affinity chromato graphy, easy coupling of ligands containing primary Amines
25mm
Polypropylene
3 bar
34μm
4° to 8°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit