Hoefer™ Combs for HE 33 Mini Submarine Unit

Accessory parts for HE 33 Mini Submarine

Manufacturer: Hoefer™ HE31AP1.5

 View more versions of this product

Catalog No. 03-500-127

  Check Availability
Add to Cart

    Specifications

    Depth (English) Pan 0.19 in.
    Depth (Metric) Pan 0.5cm
    Product Type Backless Preparative Comb
    For Use With (Equipment) HE33 mini submarine unit
    Width (English) Well 1.73/0.2 in.
    Width (Metric) Well 4.4/0.6cm
    Thickness (Metric) 0.15cm
    No. of Wells Preparative
    Volume (Fill) Metric 250/50μL
    Thickness (English) 0.05 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit