GE Healthcare Immobiline™ DryStrip Gels Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: GE Healthcare 17-6003-72

Catalog No. 45-000-401

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (Metric) 24cm
    Width (Metric) 0.3cm
    pH Range 7 to 11,7 to 11
    Color Colorless,Colorless
    Storage Requirements -20°C
    Thickness (English) 0.19 in.
    Width (English) 0.118 in.
    For Use With (Application) Industrial applications such as analytical chemistry and research,Industrial applications such as analytical chemistry and research
    Format Dried, precast Gel,Dried, precast Gel
    Gradient Non linear
    Product Type Immobiline™ DryStrip Gel
    Thickness (Metric) 0.05cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit