GE Healthcare Mono P Columns

Greatly concentrates samples and resolves pI differences of 0.02 pH units

Manufacturer: GE Healthcare 17517001

 View more versions of this product

Catalog No. 45-500-112

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Bed Volume 1mL
    For Use With (Application) Highest resolution separation
    Material Borosilicate Glass
    Product Type Mono P ion exchange column
    Quantity Each
    Storage Requirements 4° to 30°C
    Support Type Monodisperse polystyrene/ divinyl benzene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit