GE Healthcare Replacement Parts for SE 280 Mini-Format Vertical Electrophoresis Units Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: GE Healthcare 80615220

 View more versions of this product

Catalog No. 45-001-889

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Outside 12cm
    For Use With (Equipment) SE 280 mini format vertical gel electrophoresis unit
    Product Type T-shape spacer
    Gel Dimensions 12 x 0.75cm
    Thickness (English) 0.02 in.
    Thickness (Metric) 0.07cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit