Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare RESOURCE™ and SOURCE™ 15 and 5RPC columns

Designed for rapid screening experiments, method development and small-scale protein purification using reversed phase chromatography

Manufacturer:  GE Healthcare 17118201

 View more versions of this product

Catalog No. 45-002-023

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Wide pH range (1-12), outstanding selectivity, chemical resistance, high capacity and high resolution at high flow rates
  • Excellent scalability from RESOURCE to FineLINE columns
  • Use RESOURCE RPC 3 ml column for higher resolution/method development on a 10 cm bed height

Specifications

Specifications

3mL
580psi
Polystyrene/Divinyl Benzene
1 to 12
No
6.4mm
10mL/min.
Polyetheretherketone
Monosized
Reverse Phase Column
15μm
Matrix surface
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit