Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare SE 260 Mini-Format Vertical Electrophoresis Unit Available on GSA/VA Contract for Federal Government customers only.

Small format and efficient cooling for rapid screening of protein and nucleic acid samples

Manufacturer:  GE Healthcare 80614935

Catalog No. 45-001-881


Add to cart

Includes: Basic unit, 10 glass plates, two alumina notched plates, well-locating decal, SE 245 Dual Gel Caster, two each 0.75mm thick 10-well combs and 0.75mm thick spacer set

Description

Description

  • For two slab gels
  • Premium, multi-option
  • Higher resolution using a 10 x 10.5cm gel format
  • Run two gels at once in single unit
  • Same compact design as the model SE 250
  • Efficient cooling system delivers flat, side-by-side sample lanes with no smiling
  • T-shaped spacers and specially designed clamps with integral springs: Assemble gel sandwiches and electrophoresis units quickly and easily
  • Casts up to four gels at once using a variety of casting stands
  • Safety lid interlocks: Prevents accidental operator contact

  • Uses heat-conductive alumina gel plate and built-in heat-exchanger
  • Gel Capacity: 1 to 2gels
  • Current: <500mA
  • Power: <12w
  • Voltage: 500V
  • Packsize: 1

  • Ideal for running up to two second-dimension gels with 7cm immobiline DryStrip gels
  • For rapid screening of protein and nucleic acid samples

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

<500 mA
Basic unit, 10 Glass plates, two Alumina notched plates, well locating decal, SE 245 dual gel caster, two each 0.75mm thick 10-well combs and 0.75mm thick spacer set
500 V
CE
1 to 2
<12 w
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit