Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva SG Gradient Makers
Designed for producing linear gradients of aqueous solutions ranging in volume from 15 to 500mL
Supplier: Cytiva 80619799
Description
Choose from five sizes between 15mL and 500mL total volume.
- Can be used to form convex or concave exponential gradients by the addition of a one-holed rubber stopper, a piece of rigid tubing, and a piece of flexible tubing
- SG 50 and SG 100 units can be used to form convex and concave exponential gradients with the addition of an exponential gradient plunger accessory
- The small units (SG 15, SG 30, SG 50, and SG 100) are machined from solid blocks of acrylic plastic
Acrylamide gel electrophoresis; Liquid chromatography elution; Sucrose, cesium, and preparative zonal centrifugation
Specifications
Vertical Gel Electrophoresis Unit | |
Ring stand support rod | |
1.69 oz. |
Gradient Maker | |
Acrylic Plastic | |
50 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction