Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer Outlet
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Puradisc Regenerated Cellulose Syringe Filters with Slip Luer is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
Supplier: Cytiva 10462960
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
5.7 cm2 | |
Polypropylene | |
Slip luer | |
Syringe Filter |
0.2 μm | |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
50/Pk. | |
30 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction