GE Healthcare SR (Solvent Resistant) Chromatography Columns

Manufacturer: GE Healthcare 19087901

 View more versions of this product

Catalog No. 45-200-13

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Bed Volume 120 to 370mm
    Diameter (Metric) Inner 25mm
    Product Type SR (Solvent Resistant) Chromatography Column
    For Use With (Application) Chromatography techniques using organic solvents
    Height (Metric) 450mm
    Includes Four 42μm bed support nets, two bed support screens, two net fastening rings, one flanging tool, 1m capillary tubing (I.D.1.14mm, O.D. 1.74mm) fitted to each adaptor
    Material Borosilicate glass
    Max. Pressure 14psi (1 bar)
    Support Type Polytetrafluoroethylene (PTFE)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit