Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Streptavidin HP SpinTrap™ Kit Available on GSA/VA Contract for Federal Government customers only.

Prepacked single-use spin columns for simple, small-scale protein enrichment through immobilized biotinylated biomolecules

Manufacturer:  GE Healthcare 28903130

Catalog No. 45-001-481


Add to cart

Description

Description

  • Can also be used for the direct enrichment of proteins that are biotinylated
  • Fast and flexible protocol with elution conditions formatted for both electrophoresis and LC-MS analysis workflows
  • Useful for exploiting either the strong interaction of biotin and streptavidin or the somewhat weaker interaction of 2-iminobiotin and streptavidin
  • Each column is packed with Streptavidin Sepharose™ High Performance Medium; for use with a standard microcentrifuge
  • Easy scale-up with HiTrap™ Streptavidin HP prepacked columns

Streptavidin Sepharose HP Medium

  • Matrix: rigid, highly cross-linked 6% agarose
  • Ave. particle size: 34µm
  • Binding capacity: >300nmol biotin/mL medium; 6mg biotinylated BSA/mL medium
  • pH stability: 4 to 9 (long term)
Streptavidin HP SpinTrap Columns
  • Medium volume: 100µL
  • Max. sample loading volume: 600µL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

>300nM Biotin/mL
Gel electrophoresis, liquid chromato graphy
Polypropylene, Polyethylene
Streptavidin HP SpinTrap Kit
4° to 8°C
<150cm/hr.
Streptavidin Sepharose HP, spin column and 96-well filter plates filter plates
34μm
16 Columns
6% Highly Cross-linked Agarose
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit