GE Healthcare TE 62 Transfer Unit Accessory: Foam Sponges

For use with GE Healthcare TE 62 Transfer Unit (cat. no. 45001962)

Manufacturer: GE Healthcare 80620692

 View all options for this product

Catalog No. 45-002-119


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    For Use With (Equipment) TE 62 Protein transfer unit
    Product Type Sponge
    Material Foam
    Thickness (English) 0.23 in.
    Thickness (Metric) 6mm

    • Choose from 3mm and 6mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit