GE Healthcare Ultrospec™ 8000 Spectrophotometer

Manufacturer: GE Healthcare 29003610

 View more versions of this product

Catalog No. 45-002-306

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Ultrospec 8000
    Warranty 2 years instrument, 1 year lamp
    Weight (Metric) <18kg
    Connections USB cable, USB memory stick
    Display Touch Screen
    Electrical Requirements 30VAC
    For Use With (Application) Designed to meet the requirements of critical analysis and users in pharmacopoeia research environments
    Spectral Bandwidth 1nm
    Voltage 90 to 250V
    Wavelength Accuracy ±0.3nm
    Wavelength Range 190 to 1100nm
    Certifications/Compliance 21 CFR part 11
    Weight (English) 39.68 lb.
    Width (English) 20.98 in.
    Height (English) 17.99 in.
    Height (Metric) 457mm
    Beam Geometry Dual

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit