GE Osmonics™ Polycarbonate Membrane

Ideal for particle identification by microscopy

Manufacturer: OsmonicsSupplier Diversity Partner 1215321

 View more versions of this product

Catalog No. 09-732-81A

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 0.008L/min./cm2
    Diameter (English) Outside 0.9 in.
    Filter Surface Smooth, flat, glass-like
    Filter Type Microporous
    Hydrophobicity Hydrophobic
    Pore Density 6 x 108 pores/cm2
    Shape Cylindrical
    Stability 5 Years
    Temperature Range (English) 284°F
    Temperature Range (Metric) 140°C
    Tensile Strength 207 bar
    Thickness (Metric)
    For Use With (Application) Chemotaxis, epifluorescence, cytology, cell biology, microscopy, erythrocyte deformability
    Autoclavable Yes
    Bubble Point >100psi
    Color White
    Diameter (Metric) Outside 2.5cm
    Protein Binding Capacity 2 to 5μg/cm2
    Sterile No
    Material Polycarbonate
    Pore Size 0.01μm
    pH Range 4 to 8

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit