Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Gel Cassettes for Ettan DALT Electrophoresis System
Accessory for Ettan DALT Electrophoresis System.
$443.00 - $484.00
Specifications
Length (Metric) Gel | 26 cm |
---|---|
Length (English) Gel | 10.2cm |
Width (Metric) Gel | 20 cm |
Width (English) Gel | 7.8 in. |
Catalog Number | Mfr. No. | Thickness (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
45-005-923
|
Cytiva
80648869 |
0.15 cm | Laboratory cast gels |
Each for $443.00
|
|
45-005-927
|
Cytiva
80646684 |
0.1 cm | Precast gels |
Each for $463.00
|
|
45-005-928
|
Cytiva
80646665 |
0.1 cm | Laboratory cast gels |
Each for $484.00
|
|
Description
- Simple-to-use
- For use with laboratory cast gels or precast gels
- For gel loading, unloading, and storage
- Thickness: 0.1cm
- Gel Dimension: 20 x 26cm
Specifications
26 cm | |
10.2cm | |
20 cm | |
7.8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title