Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gel Staining Boxes Products for Science Education

Electrophoresis gels and membranes can be easily stained, fixed, destained and handled.

$36.00

Specifications

Color Clear
Depth (English) Interior 2 in.
Diameter (Metric) Inside 5.1 cm
Type Gel Staining Box
Length (English) Interior 5 in.
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
S90147 Products for Science Education
Accessories View Documents
Bel-Art - SP Scienceware
F135511000/EMD
Polymethylpentene
Each for $36.00
Add to cart
 
Description

Description

Choose clear polymethylpentene box for easier viewing or economical polypropylene box.

  • Drain (with LDPE plug) positioned lower than the floor of the box minimizes disturbance of gel during liquid drainage
  • Unaffected by temperatures from -94° to +158°F (-70° to +70°C)
  • Resistant to acids, alkalis and many solvents
  • Inside dimensions: 5L x 5W x 2 in.D (12.7 x 12.7 x 5.1cm)
  • Capacity: 750mL

Specifications

Specifications

Clear
5.1 cm
5 in.
-94°F to +158°F
5 in.
2 in.
Gel Staining Box
12.7 cm
-70°C to +70°C
12.7 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit