Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Gelatin and Tween 20 in TBS, with 0.02% sodium azide

Manufacturer:  Alfa Aesar™ J61671AP

 View more versions of this product

Catalog No. AAJ61671AP


Order in Bulk

Request bulk or custom formats

Add to cart

Specifications

Specifications

Gelatin and Tween 20 in TBS
Viscous Liquid
500mL
with 0.02% sodium azide
Colorless
Safety and Handling

Safety and Handling

TSCA : Yes

Recommended Storage : Store at -20°C

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit