General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps

General-Purpose BioPharm Silicone Tubing is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process.

 View more versions of this product

Catalog No. 13-310-523

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inside 8.0mm
    For Use With (Equipment) FH100X
    Diameter (English) Inside 5/16 in.
    Acids Not recommended
    Alkalies Not recommended
    Classification USP Class VI. FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
    Organic Solvents Not recommended
    Length (Metric) 15.2m
    Pressure Excellent
    Gas Permeability CO2: 25,147; H2: ----; O2: 4715; N2: 2284
    Length (English) 50 ft.
    Temperature Range (Metric) -60° to +232°C
    Limitations Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
    Type Silicone (Platinum-cured)
    Viscous Fluids Good
    Tubing Size 35
    Sterile Excellent
    Color Translucent, clear to light amber
    Formulation BioPharm Silicone
    Advantages Ultra-smooth inner surface minimizes particle entrapment. Lower absorption; excellent biocompatibility; no leachable additive, DOP, or plasticizers. Very low extractables. Odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Weather, ozone, corona, and radiation resistant.
    Vacuum Good
    Cleaning Procedure Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121°C (250°F), 1 bar (15 psi) for 30 minutes.
    Flow Rate 36 to 3000mL/min.
    Thickness (Metric) Wall 2.4mm
    Composition Thermal set rubber. Siloxane polymers and amorphous silica. Excellent compression strength. Soft material; flexible.

    Thermo Scientific™ General-Purpose BioPharm Silicone Tubing for FH100 and FH100X Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.

    BioPharm Silicone Tubing (platinum-cured)

    • Tested to operate in Thermo Scientific peristaltic pumps
    • Ultra-smooth inner surface minimizes particle entrapment
    • Very low extractables with documented biocompatibility for sensitive applications
    • Ideal for lab, biotech and pharmaceutical applications
    • Supplied 15.2m (50ft.) per pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit