Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.

Manufacturer: Thermo Scientific™ MH30PAGAEETS

 View more versions of this product

Catalog No. 11-670-343

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Temperature Range (Metric) 1°C to 12°C
    Doors Single
    Width (English) Exterior 30 in.
    Width (English) Interior 27 in.
    Width (Metric) Interior 685
    Certifications/Compliance UL listed
    Electrical Requirements 115V 60Hz
    Amperage 5.8A
    Capacity 27 cu. ft., 765,27 cu. ft., 765
    Chamber Material white liner
    Condenser Type Fin and Tube
    Depth (Metric) Interior 724
    Door Count 1
    Height (English) Interior 61.75 in.
    Plug Type NEMA 5-15
    Shipping Weight (English) 300 lb.
    Shelves White – 4 Wire
    Refrigerant R-134A
    Width (Metric) Exterior 781
    Style Single Glass Door
    Weight (Metric) 136kg
    Capacity (Metric) 765
    Casters 2 in. Dia. Stem Mount
    Defrost Automatic
    Depth (English) Interior 28.5 in.
    Door Style Glass
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 2057
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Insulation Polyurethane foam
    Monitoring Options Alarms Only
    Length (Metric) Exterior 813
    Shipping Weight (Metric) 175
    Temperature Stability ±3°C
    Voltage 115V
    Cabinet Material White painted
    Capacity (English) 27 cu. ft.
    Height (Metric) Interior 1569
    Ports 2 2 in. side-access ports

    Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

    Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

    Performance

    • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
    • Excellent temperature stability of ±3°C
    • Bright digital display
    • Automatic defrost

    Security

    • Optional chart recorder
    • High/low temperature alarms
    • Keyed on/off switch
    • Door ajar alarm (except sliding glass door models) Quality
    • Painted, high-quality steel exterior
    • Choice of painted or stainless steel interior
    • Two 2-inch side access ports
    • Energy-efficient, double pane, argon-filled glass doors
    • Interior duplex outlet

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit