Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.

Manufacturer: Thermo Scientific™ MH45SSGARETS

 View more versions of this product

Catalog No. 11-670-352

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 12°C
    Type Chromatography Refrigerator
    Doors Single
    Width (English) Exterior 52 in.
    Certifications/Compliance UL listed
    Electrical Requirements 115V 60Hz
    Style Double Sliding Glass Door
    Capacity 45 cu. ft., 1275,45 cu. ft., 1275
    Cabinet Material Stainless steel
    Depth (English) Interior 27 in.
    Door Style Sliding Glass, 2 shelves
    Height (English) Exterior 78 in.
    Length (English) Exterior 32 in.
    Monitoring Options Alarms and Recorder
    Plug Type NEMA 5-15
    Ports 2 2 in. side-access ports
    Shipping Weight (English) 561 lb.
    Shipping Weight (Metric) 255
    Temperature Stability ±3°C
    Voltage 115V
    Width (English) Interior 48.63 in.
    Width (Metric) Exterior 1339
    Width (Metric) Interior 1245
    Weight (Metric) 254kg
    Amperage 8.8A
    Capacity (English) 45 cu. ft.
    Capacity (Metric) 1275
    Chamber Material Stainless Steel liner
    Casters 2 in. Dia. Stem Mount
    Defrost Automatic
    Condenser Type Fin and Tube
    Depth (Metric) Interior 686
    Door Count 1
    Height (English) Interior 61.75 in.
    Height (Metric) Exterior 2057
    Height (Metric) Interior 1569
    Hertz 60Hz
    Insulation Polyurethane foam
    Length (Metric) Exterior 838
    Shelves Gray – 8 Wire
    Refrigerant R-134A
    Item Description 45 cu. ft.; Stainless-steel cabinet w/stainless-steel liner; Double sliding doors/8 shelves; Alarm, recorder; 8.8A

    Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

    Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

    Performance

    • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
    • Excellent temperature stability of ±3°C
    • Bright digital display
    • Automatic defrost

    Security

    • Optional chart recorder
    • High/low temperature alarms
    • Keyed on/off switch
    • Door ajar alarm (except sliding glass door models) Quality
    • Painted, high-quality steel exterior
    • Choice of painted or stainless steel interior
    • Two 2-inch side access ports
    • Energy-efficient, double pane, argon-filled glass doors
    • Interior duplex outlet

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit