Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.

Manufacturer:  Thermo Scientific™ MH45PAGAEETS

 View more versions of this product

Catalog No. 11-670-349

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

Capped 2in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

Performance

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost

Security

  • Optional chart recorder
  • High/low temperature alarms
  • Keyed on/off switch
  • Door ajar alarm (except sliding glass door models) Quality
  • Painted, high-quality steel exterior
  • Choice of painted or stainless steel interior
  • Two 2-inch side access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Ordering Information:

For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

Specifications

Specifications

UL listed
1275 L
1°C to 12°C
1
Double Sliding Glass Door
8.8 A
2 in. Dia. Stem Mount
27 in.
78 in.
2057
60 Hz
32 in.
2 2 in. side-access ports
White - 8 Wire
255
48.63 in.
Automatic
Alarms Only
1339
45 cu. ft.
NEMA 5-15
115 V
115 V 60 Hz
254 kg
White-painted
Fin and Tube
686
61.75 in.
1569
Polyurethane foam
813
R134 A
561 lb.
±3°C
1245
Sliding Glass, 2 shelves
52 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit