Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer: Thermo Scientific™ MR25SSSAEETS

 View more versions of this product

Catalog No. 11-670-309

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 651L,651
    Temperature Range (Metric) 1°C to 12°C
    Type General Purpose Refrigerator
    Doors Single
    Voltage 115V
    Width (English) Interior 24 in.
    Width (Metric) Interior 610
    Capacity 23 cu. ft., 651,23 cu. ft., 651
    Cabinet Material Gray painted
    Casters 2 in. Dia. Stem Mount
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 724
    Door Style Solid Stainless-Steel
    Height (Metric) Interior 1569
    Length (Metric) Exterior 857
    Plug Type NEMA 5-15
    Temperature Control Digital temperature controller
    Width (English) Exterior 27 in.
    Width (Metric) Exterior 705
    Certifications/Compliance UL listed
    Electrical Requirements 115V 60Hz
    Amperage 5.8A
    Capacity (English) 23 cu. ft.,23 cu. ft.
    Defrost Automatic
    Condenser Type Fin and Tube
    Door Count 1
    Exterior Finish Gray painted
    Height (English) Interior 61.75 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 2057
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Interior Finish stainless steel liner
    Insulation CFC-free foamed-in polyurethane
    Monitoring Options Alarms Only
    Ports 1 in. rear access port
    Shipping Weight (English) 300 lb.
    Shelves Gray – 4 Wire
    Refrigerant R-134a
    Shipping Weight (Metric) 136
    Chamber Material Stainless-steel liner

    Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

    Performance

    •  
    • Digital temperature controller with intuitive interface
    • Excellent temperature stability of ±3°C
    • High-density, fluorine free insulation
    • Automatic defrost

    Security

      • Optional chart recorder
      • High/Low Temperature, Visual/Audio alarms
      • Choice of solid or glass lockable doors (refrigerators only)
      • Easily accessible contacts for backup monitoring
      • Door ajar alarm (except sliding glass doors)
      • Control panel with key lock

    Quality

      Ordering Information:

      For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    • Description & Specifications

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit