Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer: Thermo Scientific™ MR30SSGARETS

 View more versions of this product

Catalog No. 11-670-316

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 765L,765
    Temperature Range (Metric) 1°C to 12°C
    Type General Purpose Refrigerator
    Doors Single
    Width (English) Interior 27 in.
    Shelves Gray – 4 Wire
    Width (Metric) Interior 686
    Capacity 27 cu. ft., 765,27 cu. ft., 765
    Chamber Material Stainless-steel liner
    Depth (English) Interior 28.5 in.
    Door Count 1
    Height (English) Interior 61.75 in.
    Hertz 60Hz
    Insulation CFC-free foamed-in polyurethane
    Refrigerant R-134a
    Voltage 115V
    Width (English) Exterior 30 in.
    Electrical Requirements 115V 60Hz
    Amperage 5.8A
    Cabinet Material Gray painted
    Casters 2 in. Dia. Stem Mount
    Defrost Automatic
    Condenser Type Fin and Tube
    Depth (Metric) Interior 857
    Door Style Glass
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 2057
    Height (Metric) Interior 1569
    Interior Finish stainless steel liner
    Length (Metric) Exterior 857
    Plug Type NEMA 5-15
    Ports 1 in. rear access port
    Shipping Weight (English) 386 lb.
    Shipping Weight (Metric) 175
    Temperature Control Digital temperature controller
    Width (Metric) Exterior 781
    Certifications/Compliance UL listed
    Capacity (English) 27 cu. ft.,27 cu. ft.
    Exterior Finish Gray painted
    Length (English) Exterior 32 in.
    Monitoring Options Alarms and Recorder

    Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

    Performance

    •  
    • Digital temperature controller with intuitive interface
    • Excellent temperature stability of ±3°C
    • High-density, fluorine free insulation
    • Automatic defrost

    Security

      • Optional chart recorder
      • High/Low Temperature, Visual/Audio alarms
      • Choice of solid or glass lockable doors (refrigerators only)
      • Easily accessible contacts for backup monitoring
      • Door ajar alarm (except sliding glass doors)
      • Control panel with key lock

    Quality

      Ordering Information:

      For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    • Description & Specifications

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit