Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer:  Thermo Scientific™ MR30PAGAEETS

 View more versions of this product

Catalog No. 11-670-311


  Check Availability
Add to cart

Specifications

Description

Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

Performance

  •  
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C
  • High-density, fluorine free insulation
  • Automatic defrost

Security

    • Optional chart recorder
    • High/Low Temperature, Visual/Audio alarms
    • Choice of solid or glass lockable doors (refrigerators only)
    • Easily accessible contacts for backup monitoring
    • Door ajar alarm (except sliding glass doors)
    • Control panel with key lock

Quality

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    Description & Specifications

    Specifications

    UL listed
    27 cu. ft., 765
    27 cu. ft.
    White liner
    Automatic
    28.5 in.
    1
    White painted
    78 in.
    1569
    32 in.
    CFC-free foamed-in polyurethane
    813
    1 in. rear access port
    White – 4 Wire
    175
    1°C to 12°C
    115V
    27 in.
    Single
    115V 60Hz
    5.8A
    White painted
    765L
    2 in. Dia. Stem Mount
    Fin and Tube
    724
    Glass
    61.75 in.
    2057
    60Hz
    white liner
    Alarms Only
    NEMA 5-15
    386 lb.
    R-134a
    Digital temperature controller
    General Purpose Refrigerator
    30 in.
    781
    686
    Accessories
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit