Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer: Thermo Scientific™ MR38PAGAEETS

 View more versions of this product

Catalog No. 11-670-319

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1075L,1075
    Temperature Range (Metric) 1°C to 12°C
    Type General Purpose Refrigerator
    Doors Double
    Width (English) Interior 40.5 in.
    Interior Finish white liner
    Shelves White – 8 Wire
    Voltage 115V
    Width (Metric) Interior 1029
    Certifications/Compliance UL listed
    Electrical Requirements 115V 60Hz
    Amperage 8.8A
    Capacity 38 cu. ft., 1075,38 cu. ft., 1075
    Cabinet Material White painted
    Capacity (English) 38 cu. ft.,38 cu. ft.
    Depth (English) Interior 27 in.
    Depth (Metric) Interior 686
    Door Count 2
    Door Style Sliding Glass
    Height (English) Exterior 78 in.
    Length (English) Exterior 32 in.
    Insulation CFC-free foamed-in polyurethane
    Monitoring Options Alarms Only
    Length (Metric) Exterior 813
    Plug Type NEMA 5-15
    Shipping Weight (English) 524 lb.
    Refrigerant R-134a
    Temperature Control Digital temperature controller
    Width (English) Exterior 43.5 in.
    Width (Metric) Exterior 1124
    Casters 2 in. Dia. Stem Mount
    Condenser Type Fin and Tube
    Exterior Finish White painted
    Height (English) Interior 61.75 in.
    Height (Metric) Interior 1569
    Hertz 60Hz
    Shipping Weight (Metric) 283
    Chamber Material White liner
    Defrost Automatic
    Height (Metric) Exterior 2057
    Ports 1 in. rear access port

    Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

    Performance

    •  
    • Digital temperature controller with intuitive interface
    • Excellent temperature stability of ±3°C
    • High-density, fluorine free insulation
    • Automatic defrost

    Security

      • Optional chart recorder
      • High/Low Temperature, Visual/Audio alarms
      • Choice of solid or glass lockable doors (refrigerators only)
      • Easily accessible contacts for backup monitoring
      • Door ajar alarm (except sliding glass doors)
      • Control panel with key lock

    Quality

      Ordering Information:

      For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    • Description & Specifications
    • Accessories

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit