Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer: Thermo Scientific™ MR45SSGARETS

 View more versions of this product

Catalog No. 13-991-893

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1275L,1275
    Temperature Range (Metric) 1°C to 12°C
    Type General Purpose Refrigerator
    Doors Double
    Depth (English) Interior 27 in.
    Height (Metric) Exterior 2057
    Monitoring Options Alarms and Recorder
    Voltage 115V
    Width (English) Exterior 52 in.
    Width (Metric) Exterior 1339
    Width (Metric) Interior 1245
    Certifications/Compliance UL listed
    Electrical Requirements 115V 60Hz
    Amperage 8.8A
    Capacity 45 cu. ft., 1275,45 cu. ft., 1275
    Cabinet Material Gray painted
    Capacity (English) 45 cu. ft.,45 cu. ft.
    Chamber Material Stainless-steel liner
    Defrost Automatic
    Condenser Type Fin and Tube
    Depth (Metric) Interior 686
    Door Count 2
    Exterior Finish Gray painted
    Height (English) Exterior 78 in.
    Height (Metric) Interior 1569
    Hertz 60Hz
    Interior Finish stainless steel liner
    Length (Metric) Exterior 838
    Plug Type NEMA 5-15
    Ports 1 in. rear access port
    Shipping Weight (English) 561 lb.
    Refrigerant R-134a
    Shipping Weight (Metric) 255
    Width (English) Interior 48.63 in.
    Casters 2 in. Dia. Stem Mount
    Door Style Sliding Glass
    Height (English) Interior 61.75 in.
    Length (English) Exterior 32 in.
    Insulation CFC-free foamed-in polyurethane
    Shelves Gray – 8 Wire
    Temperature Control Digital temperature controller

    Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

    Performance

    •  
    • Digital temperature controller with intuitive interface
    • Excellent temperature stability of ±3°C
    • High-density, fluorine free insulation
    • Automatic defrost

    Security

      • Optional chart recorder
      • High/Low Temperature, Visual/Audio alarms
      • Choice of solid or glass lockable doors (refrigerators only)
      • Easily accessible contacts for backup monitoring
      • Door ajar alarm (except sliding glass doors)
      • Control panel with key lock

    Quality

      Ordering Information:

      For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    • Description & Specifications

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit