Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer: Thermo Scientific™ MR49PAGAEETS

 View more versions of this product

Catalog No. 11-670-325

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1388L,1388
    Temperature Range (Metric) 1°C to 12°C
    Type General Purpose Refrigerator
    Doors Double
    Height (Metric) Exterior 2057
    Plug Type NEMA 5-15
    Voltage 115V
    Width (English) Exterior 52 in.
    Electrical Requirements 115V 60Hz
    Capacity 49 cu. ft., 1388,49 cu. ft., 1388
    Cabinet Material White painted
    Capacity (English) 49 cu. ft.,49 cu. ft.
    Casters 2 in. Dia. Stem Mount
    Defrost Automatic
    Condenser Type Fin and Tube
    Depth (Metric) Interior 724
    Exterior Finish White painted
    Height (English) Interior 61.75 in.
    Insulation CFC-free foamed-in polyurethane
    Monitoring Options Alarms Only
    Length (Metric) Exterior 813
    Shipping Weight (Metric) 271
    Temperature Control Digital temperature controller
    Width (English) Interior 48.63 in.
    Width (Metric) Exterior 1340
    Width (Metric) Interior 1245
    Amperage 8.8A
    Chamber Material White liner
    Depth (English) Interior 28.5 in.
    Door Count 2
    Height (English) Exterior 78 in.
    Height (Metric) Interior 1569
    Hertz 60Hz
    Interior Finish white liner
    Ports 1 in. rear access port
    Shipping Weight (English) 597 lb.
    Refrigerant R-134a
    Certifications/Compliance UL listed
    Door Style Glass
    Length (English) Exterior 32 in.
    Shelves White – 8 Wire

    Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

    Performance

    •  
    • Digital temperature controller with intuitive interface
    • Excellent temperature stability of ±3°C
    • High-density, fluorine free insulation
    • Automatic defrost

    Security

      • Optional chart recorder
      • High/Low Temperature, Visual/Audio alarms
      • Choice of solid or glass lockable doors (refrigerators only)
      • Easily accessible contacts for backup monitoring
      • Door ajar alarm (except sliding glass doors)
      • Control panel with key lock

    Quality

      Ordering Information:

      For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

      This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    • Description & Specifications

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit