Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Maintain daily lab applications with the help of general-purpose refrigerators, which feature digital controls and excellent temperature stability.

Manufacturer:  Thermo Scientific™ MR12PAGAEETS

 View more versions of this product

Catalog No. 11-670-301

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

Performance

  •  
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C
  • High-density, fluorine free insulation
  • Automatic defrost

Security

    • Optional chart recorder
    • High/Low Temperature, Visual/Audio alarms
    • Choice of solid or glass lockable doors (refrigerators only)
    • Easily accessible contacts for backup monitoring
    • Door ajar alarm (except sliding glass doors)
    • Control panel with key lock

Quality

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Specifications

    UL listed
    340L
    NEMA 5-15
    General Purpose Refrigerator
    1
    white liner
    White-painted
    Fin and Tube
    527
    45.75 in.
    1162
    CFC-free foamed-in polyurethane
    635
    R134a
    230 lb.
    Digital
    533
    Glass
    24 in.
    12 cu. ft.
    Painted
    1° to 12°C
    115V
    115V 60Hz
    5A
    2 in. Dia. Stem Mount
    20.75 in.
    72 in.
    1926
    60Hz
    24 in.
    1 in. rear access port
    White – 4 Wire
    105
    21 in.
    Automatic
    Alarms Only
    629
    Documents
    Accessories
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit