General-Purpose PharMed™ BPT Tubing for FH100 Pumps

General-Purpose PharMed BPT Tubing is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process.

 View all options for this product

Catalog No. 13-310-823


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Tubing Size 13
    Flow Rate 0.5 to 40mL/min.
    Diameter (English) Inner Tubing 1/32 in.
    Diameter (Metric) Inner Tubing 0.8mm
    Thickness (Metric) Wall 1.6mm
    Advantages Great for tissue and cell work — nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100psi) version available
    Limitations Potential leaching of USP mineral oil or blend material.
    Composition Thermoplastic elastomer. Polypropylene-based material with USP mineral oil. Excellent tensile strength. Firm (stiff) material.
    Classification USP VI, FDA 21 CFR 177.2600, NSF-listed (Standard 51), European Pharmacopoeia (EP)
    Pressure Good
    Vacuum Good
    Acids Good
    Alkalies Good
    Organic Solvents Not recommended
    Viscous Fluids Excellent
    Gas Permeability CO2: 1200; H2: ----; O2: 200; N2: 80
    Cleaning Procedure Sterilize by EtO, autoclave or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life.
    Sterile Excellent
    For Use With FH100
    Color Opaque, beige
    Description FH15 and FH30 Connection Tubing
    Formulation PharMed BPT
    Length (English) 25 ft.
    Length (Metric) 7.6m
    Material Pharmed BPT
    Temperature Range (English) -60° to +270°F
    Temperature Range (Metric) -51° to +132°C

    Thermo Scientific™ General-Purpose PharMed BPT Tubing for FH100 Pumps is suitable for most everyday applications where pressure, accuracy, and long-term pump life are not critical to the process. Provides good performance at an economical price.

    PharMed™ BPT Tubing

    • Tested to operate in Thermo Scientific peristaltic pumps
    • Over 10,000 hours of tubing life
    • Resists ozone and UV radiation
    • Noncytotoxic and nonhemolytic
    • Ideal for tissue and cell culture work
    • Supplied 7.6m (25ft.) per pack

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit