Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General-Purpose PTFE Forceps



For use up to 260°C (500°F).
$45.25 - $59.25
Specifications
Material | PTFE (Polytetrafluoroethylene) |
---|---|
Quantity (No. per Case) | 1/Each |
Catalog Number | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
S29217
![]() ![]() |
5.91 in. | 150 mm | Square |
Each for $54.50
|
|
S29216
![]() ![]() |
3.94 in. . | 100 mm | Square |
Each for $45.25
|
|
S29219
![]() ![]() |
3.94 in. | 100 mm | Sharp |
Each for $45.25
|
|
S29218
![]() ![]() |
7.87 in. | 200 mm | Square |
Each for $59.00
|
|
S29220
![]() ![]() |
5.91 in. | 150 mm | Sharp |
Each for $54.50
|
|
S29221
![]() ![]() |
7.87 in. | 200 mm | Sharp |
Each for $59.25
|
|
Description
- Totally inert
- Noncontaminating
Compliance
PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.
Specifications
PTFE (Polytetrafluoroethylene) | |
1/Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title