Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Longwood Elastomers General-Purpose Rubber Tubing Non-distribution product as customer accommodation. Products for Science Education

Comes in black and red for convenient identification.

Manufacturer:  Longwood Elastomers 14439865

 View more versions of this product

Catalog No. S50632

Please call customer service for current pricing. 1-800-766-7000


Description

Description

  • Steam-cured, smooth, seamless tubing
  • High strength and flexibility
  • Length: 10 ft. (3.05m)

Specifications

Specifications

Red
3/8 in.
9.52 mm
Rubber
3 m
1.6 mm
1/4 in.
6.4 mm
General purpose
10 ft.
0.06 in.
SDS
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit