Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ General Purpose Series Lab Freezers Available on GSA/VA Contract for Federal Government customers only.

Store samples from general purpose applications in these general-purpose lab freezers, which feature reliable cold storage and are highly dependable.

Manufacturer:  Thermo Scientific™ MF25SSSAEETS

 View more versions of this product

Catalog No. 11-670-337


Add to cart

Description

Description

Store samples from general purpose applications in Thermo Scientific™ General-Purpose (GP) Series Lab Freezers, which feature reliable cold storage and are highly dependable.

Performance

Freezer cabinet temperature range: -12° to -30°C (factory setpoint -30°C)

Digital temperature controller with intuitive interface

Excellent temperature stability of ±3°C

High-density, fluorine free insulation

Automatic defrost

Security

Keyed on/off switch

Optional chart recorder

High/Low Temperature, Visual/Audio alarms

Easily accessible contacts for backup monitoring

Door ajar alarm (except sliding glass doors)

Control panel with key lock

Quality

Painted, high-quality steel exterior

Casters for easy mobility with leveling for better stability

Quiet refrigeration system

1in. rear access port

Certifications: UL listed

Ordering Information:

International models are available; contact your Customer Service or Sales Representative for details.

Note:

Add 1.75in. to external depth to allow for handle.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

UL Listed
680L
−12° to −30°C
115V
115V 60Hz
Warranty varies by country, please contact us for details
Stainless-steel
711
60 in.
1524
32 in.
R-404A
392 lb.
Digital
559
26 in.
24 cu. ft.
NEMA 5-15P
General Purpose Freezer
Single, Solid stainless-steel door
Alarms only
10A
28 in.
78.5 in.
2070
60Hz
876
Gray – 3 Wire
178
22 in.
Automatic
679
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit