Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 10S UV-Vis Spectrophotometer

This product is discontinued. Please see other models in the Thermo Scientific™ GENESYS™ UV-Vis product line.

Manufacturer:  Thermo Scientific™ 840208200

 View more versions of this product

Catalog No. 14-386-516

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

This product is discontinued. Please see other models in the Thermo Scientific™ GENESYS™ UV-Vis product line.

Research Quality with Routine Simplicity

  • Accelerate through wavelength scans with scan speeds up to 4,200nm/minute
  • Depend on dual-beam optics for superior photometric accuracy
  • Acquire data from the UV to the near-IR
  • Choose from feature-rich local control or computer software options
  • Increase sample throughput with the integrated 6-cell changer
  • Save data to a USB memory device
  • Rely on accurate data with pre-programmed verification methods
  • Go beyond the GENESYS 10S instrument with accessories available for every type of sample

Maintenance-Free Lamp

  • Save time with the instant-on xenon flash lamp
  • Perform accurate analysis over the entire wavelength range of 190-1100nm
  • Prevent damage to sensitive samples as the lamp only flashes when data is being acquired
  • Save money with long-lifetime xenon flash lamp (guaranteed for 3 years)
  • Lamp produces no heat so sample compartment temperature remains stable
Specifications

Specifications

Dual Beam
Single cell holder and automated 6-cell changer standard
15.7 in.
GENESYS 10S UV-Vis with printer
In Germany, France, and Spain, use Catalog #840-209800
Graphical with LCD backlight; 9.7 x 7.1 cm (3.8 x 2.8 in)
Selected automatically, 100/240V 50/60Hz
25cm
USB cable, USB memory device
Sealed membrane with tactile response keys

<0.00025 at 0.0 A;

<0.00050 at 1.0 A;

<0.00080 at 2.0 A;

RMS at 260 nm

±0.005A at 1.0A
Up to 3.5Å at 260 nm
up to 3600 nm/min
<0.08%T at 220, 340nm (NaI, NaNO2) <1<1.0%T 198-200nm (KCl)
±1.0 nm
±0.5 nm
19 lb.
11.8 in.

USB Type A port for USB memory device (front panel)

USB Type B port for optional computer connectivity (rear panel)

USB Type A port for external printer (rear panel)

0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
40cm
Dual Silicon Photodiodes
<0.0005A/hr
9.8 in.
50/60Hz
Graphical with LCD backlight 9.7 x 7.1cm (3.8 x 2.8 in.)
Xenon Flash Lamp (5 years, 3 years guaranteed)
Dual Beam-Internal Reference Detector
-0.1A - 4.0A; 11.5-125%T; ±99999C

Internal printer:
40 column Internal (text and graphics)
Included with PNs 840-208100 and 840-209800
Optional accessory for PNs 840-208100 and 840-209700


External printer support:
External printer with USB connection and HP PCL 3.0 or higher printer language support
1.8nm
100/240V
190 to 1100nm
4200nm/min
8.6kg
30cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit