Thermo Scientific™ GENESYS™ 10S UV-Vis Spectrophotometer

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality.

Manufacturer: Thermo Scientific™ 840208100

 View more versions of this product

Catalog No. 14-386-515

  Check Availability
Add to Cart

    Specifications

    Container Type Single cell holder and automated 6-cell changer standard
    Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
    Display Graphical with LCD backlight; 9.7 x 7.1 cm (3.8 x 2.8 in)
    Drift <0.0005A/hr
    Includes USB cable, USB memory device
    Noise <0.00025 at 0.0 A;
    <0.00050 at 1.0 A;
    <0.00080 at 2.0 A;
    RMS at 260 nm
    Photometric Accuracy Instrument ±0.005A at 1.0A
    Photometric Display -0.1A - 4.0A; 11.5-125%T; ±99999C
    Printer Internal printer
    40 column Internal (text and graphics)
    Included with PNs 840-208100 and 840-209800
    Optional accessory for PNs 840-208100 and 840-209700

    External printer support:
    External printer with USB connection and HP PCL 3.0 or higher printer language support
    Scan Speed up to 3600 nm/min
    Wavelength Accuracy ±1.0 nm
    Wavelength Repeatability ±0.5 nm
    Interface Graphical with LCD backlight 9.7 x 7.1cm (3.8 x 2.8 in.)
    Optical Design Dual Beam-Internal Reference Detector
    Spectral Bandwidth 1.8nm
    Stray Light <0.08%T at 220, 340nm (NaI, NaNO2) <1<1.0%T 198-200nm (KCl)
    Weight (English) 19 lb.
    Weight (Metric) 8.6kg
    Width (English) 11.8 in.
    Width (Metric) 30cm
    Connections USB Type A port for USB memory device (front panel)
    USB Type B port for optional computer connectivity (rear panel)
    USB Type A port for external printer (rear panel)
    Depth (English) 15.7 in.
    Depth (Metric) 40cm
    Description GENESYS 10S UV-Vis, USA
    In Germany, France, and Spain, use Catalog #840-209700
    Detector Type Dual Silicon Photodiodes
    Electrical Requirements Selected automatically, 100/240V 50/60Hz
    Height (English) 9.8 in.
    Height (Metric) 25cm
    Hertz 50/60Hz
    Keypad Sealed membrane with tactile response keys
    Lamp Xenon Flash Lamp (5 years, 3 years guaranteed)
    Photometric Linearity Up to 3.5Å at 260 nm
    Beam Geometry Dual Beam
    Voltage 100/240V
    Wavelength Range 190 to 1100nm
    Wavelength Scan Speed 4200nm/min

    Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality. Firing pulses of light only when the instrument is taking a measurement, the xenon lamp provides strong illumination from the UV to the near-IR region of the spectrum. Whether your application is research or routine analysis, educational or industrial, you can count on the GENESYS 10S for accurate and reliable results. The GENESYS 10S spectrophotometer series offer an excellent value providing high-performance, reliability, ease-of-use and a low cost of ownership.

    Research Quality with Routine Simplicity

    • Accelerate through wavelength scans with scan speeds up to 4,200nm/minute
    • Depend on dual-beam optics for superior photometric accuracy
    • Acquire data from the UV to the near-IR
    • Choose from feature-rich local control or computer software options
    • Increase sample throughput with the integrated 6-cell changer
    • Save data to a USB memory device
    • Rely on accurate data with pre-programmed verification methods
    • Go beyond the GENESYS 10S instrument with accessories available for every type of sample

    Maintenance-Free Lamp

    • Save time with the instant-on xenon flash lamp
    • Perform accurate analysis over the entire wavelength range of 190-1100nm
    • Prevent damage to sensitive samples as the lamp only flashes when data is being acquired
    • Save money with long-lifetime xenon flash lamp (guaranteed for 3 years)
    • Lamp produces no heat so sample compartment temperature remains stable

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit