Thermo Scientific™ GENESYS™ 10S Vis Spectrophotometer

The Thermo Scientific™ GENESYS 10S Vis Spectrophotometer is ideal for basic QA/QC, routine analysis, teaching and educational laboratories.

Manufacturer: Thermo Scientific™ 840208000

 View more versions of this product

Catalog No. 14-386-520

  Check Availability
Add to Cart

    Specifications

    Connections USB Type A port for USB memory device (front panel)USB Type B port for optional computer connectivity (rear panel)USB Type A port for external printer (rear panel)
    Noise <0.001 A at 0.0 A<0.002 A at 2.0 APeak-to-peak at 340 nm
    Printer Internal printer:40 column Internal (text and graphics)Included with PNs 840-208000 and 840-209600Optional accessory for PNs 840-207900 and 840-209500External printer support:External printer with USB connection and HP PCL 3.0 or higher printer language support
    Stray Light <0.1%T at 340, and 400nm
    Container Type Single cell holder and automated 6-cell changer standard
    Data Interval for Scanning 1.0, 2.0, 3.0, 5.0 nm
    Display Graphical with LCD backlight, 9.7 x 7.1 cm (3.8 x 2.8 in)
    Drift <0.002A/hr after warm-up
    Includes USB cable, USB memory device
    Photometric Accuracy Instrument 0.5% or ±0.005A, whichever is greater up to 2A
    Photometric Display -0.1-3.0A; -0.3-125%T; ±9999C
    Scan Speed Up to 3600nm/min
    Wavelength Accuracy ±1.0nm 
    Wavelength Repeatability ±0.5nm
    Optical Design Single Beam
    Spectral Bandwidth 5nm
    Weight (Metric) 8.6kg
    Width (English) 11.8 in.
    Width (Metric) 30cm
    Depth (Metric) 40cm
    Description GENESYS 10S Visible with printer
    In Germany, France, and Spain, use Catalog #840-209600
    Detector Type Silicon Photodiode
    Electrical Requirements Selected automatically, 100/240V 50/60Hz
    Height (English) 9.8 in.
    Keypad Sealed membrane with tactile response keys
    Lamp Tungsten-Halogen Lamp (1000 hrs.)
    Beam Geometry Single Beam
    Voltage 100/240V
    Wavelength Range 325 to 1100nm
    Weight (English) 19 lb.
    Depth (English) 15.7 in.
    Height (Metric) 25cm
    Photometric Linearity Up to 3A at 340nm

    Thermo Scientific GENESYS 10S Vis ideal for basic QA/QC, routine analysis, teaching and educational laboratories.

    Precision electronics and simple, single-beam optical geometry provide accurate measurements.

    For analysis in visible spectrum, incorporating tungsten lamp and 5.0nm spectral bandwidth.

    • Easy transport and store
    • Operates without computer control
    • Acquire scanning, fixed wavelength, kinetics, or concentration data using embedded software
    • Extend experiment types with application software on computer
    • Save data to USB memory device
    • Automated Performance
    • Increase sample throughput with integrated 6-cell changer
    • Rely on accurate data with pre-programmed verification methods
    • Go beyond GENESYS 10S instrument with accessories available for every type of sample

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit